5 mL DPD Total Chlorine Powder Packs 1000/pk

You last purchased this on
 
Lovibond®

5 mL DPD Total Chlorine Powder Packs 1000/pk

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lovibond®

5 mL DPD Total Chlorine Powder Packs 1000/pk

  • Fast #
  • Part #T530083
  • Item #4934615
  • Manufacturer Part #530083
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Hach® colorimeters and test kits
  • Same performance for less
  • DPD powder packs for chlorine testing
  • Select based on sample size
  • Pre-measured reagent in individual foil packs
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Brand Model Compatibility:
Hach® 1407628
CE Approved:
No
EPA Compliant:
No
NSF Certified:
No
Package Quantity:
1000 Tests
Product Type:
Total Chlorine DPD Powder Packs
Size:
5 mL
UL Listed:
No
Weight:
1 lb