Potassium Persulfate Powder Pack Reagent 50 Test for Lovibond MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer
Potassium Persulfate Powder Pack Reagent 50 Test for Lovibond MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Lovibond® MD 600 Multiparameter Colorimeter and Spectro Direct Spectrophotometer
- CE Approved:
- No
- EPA Compliant:
- No
- Product Type:
- Potassium Persulfate Powder Pack Reagent 50 Test
- Range (in):
- 0.06 - 3.5 mg/L
- UL Listed:
- No
- Weight:
- 1 lb