Secondary Chlorine Standards Kit
Secondary Chlorine Standards Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Not suitable for use as a primary calibration standard
- Sealed standards are used as an instrument check to ensure proper readings
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- MD 100 and SC 450
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Standard Kit
- UL Listed:
- No
- Weight:
- 0.5 lb