Low Profile® 15 x 36-1/8 in. Recess Mount Swing Door Mirror Frameless Medicine Cabinet in Basic White

Part #R663BCX  |  Item #4460557  |  Manufacturer Part #663BCX

$159.50 EACH

Color/Finish: Basic White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Low Profile®

Color Finish: Basic White

Color Finish Category: Whites

Depth: 3-7/8 in

Height: 36-1/8 in

IAPMO Listed: No

Installation Type: Recessed Mount

Material: [Stainless Steel, Mirror]

Mirror Edge: Polished Edge

UL Listed: No

Width: 15 in