Lowell Corporation

12 in. Handle

Part #L21519Q10000  |  Manufacturer Part #21-519Q1-0000

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reversible wrench has a quick release for fast socket changes
  • Bolt Thru® design for tightening long bolts without bottoming out
  • Wrench only
  • Use with several Lowell sockets

Specifications

Brand Model Compatibility: Lowell Corporation 49904A Socket

Color Finish: Black

Length: 12 in

Product Type: Handle

Type: Rachet Handle