8-3/16 in. Handle
200 Series 8-3/16 in. Handle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 200 Series
- Length:
- 8-3/16 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Tool Type:
- Double Ratchet Handle
- Weight:
- 41.75 lb