7/8 x 3/4 in. Hex Double Shot Socket Wrench

You last purchased this on
 
Lowell Corporation

Model DS-4 7/8 x 3/4 in. Hex Double Shot Socket Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lowell Corporation

Model DS-4 7/8 x 3/4 in. Hex Double Shot Socket Wrench

  • Fast #
  • Part #L88901000594814
  • Item #7207489
  • Manufacturer Part #88901-0005/94814-5903
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lowell Corporation DoubleShot combination hex socket wrench is a ratcheting double socket wrench for water, wastewater, gas or oil pipeline installation and maintenance work
  • Lowell Corporation’s double shot socket wrench for pipeline installation and repair
  • Requires Certification

Specifications

Application:
Water, Wastewater, Gas, Oil, Pipelines, Maintenance
Collection:
Model DS-4
Drive Size:
7/8 in
Drive Type:
Hex
Handle Type:
Ratcheting
Length:
13 in
Material:
Fabricated Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
7/8 in, 3/4 in
Tool Type:
Socket Wrench
Weight:
2.25 lb