• Cart

DESCRIPTION

  • Designed to quickly open and close hydrants
  • Smooth ratchet action makes for easy use and great for tight spaces

Lowell Corporation Long Handle Hydrant Ratchet Wrench

L52901958

Socket Size:

SPECIFICATIONS

Adjustable
Yes
Length
15 in
Maximum Capacity
1-3/4 in
Socket Size
1-3/4 in
Tool Type
Hydrant Wrench
Width
2-7/16 in

Starting at
Call for Pricing
  • QUANTITY