Metal Worn Valve Nut Socket Set

You last purchased this on
 
Lowell Corporation

Metal Worn Valve Nut Socket Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lowell Corporation

Metal Worn Valve Nut Socket Set

  • Fast #
  • Part #L23311069900
  • Item #4931851
  • Manufacturer Part #23-31106-9900
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low cost and maintenance with no moving parts
  • Specifically designed to easily engage rounded over or deformed valve nuts in the toughest situations, even when corrosion is significant
  • Turns rounded and worn operating nuts by firmly griping the nut at several points and not relying on intact corners
  • Once socket is positioned onto valve nut, firmly tap top of valve key to force socket over the nut and secure it
  • Secures to Pollard valve keys with provided screw and attachment plate
  • Start with medium valve socket and adjust up or down depending on engagement of the nut
  • Valve nut should be visible for best results
  • Valve box should be clear of excess debris and water
  • Made in the USA
  • Requires Certification

Specifications

Material:
Steel
Number of Pieces:
5 Piece
Origin:
Domestic
Tool Type:
Socket Set
Weight:
8 lb