12 in. Steel Feeler Gage
12 in. Steel Feeler Gage
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- Length:
- 12 in
- Size:
- 12 in x 1/2 in
- Width:
- 1/2 in