2-1/2 in. Depth Micrometer

You last purchased this on
 
L.S. Starrett

2-1/2 in. Depth Micrometer

This product requires certification to purchase.
You last purchased this on
 
L.S. Starrett

2-1/2 in. Depth Micrometer

  • Fast #
  • Part #S440Z6RL
  • Item #805301
  • Manufacturer Part #52119
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Diameter:
1/8 in
GSA Approved:
No
Length:
2-1/2 in
Size:
0 in - 6 in
Tool Type:
Depth Micrometer