3/32 x 4 in. Pin Punch

You last purchased this on
 
L.S. Starrett

3/32 x 4 in. Pin Punch

This product requires certification to purchase.
You last purchased this on
 
L.S. Starrett

3/32 x 4 in. Pin Punch

  • Fast #
  • Part #S565B
  • Item #433877
  • Manufacturer Part #52579
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3/32 in
Length:
4 in
Material:
Steel