25 ft. x 0.0025 in. Reading Rolls with Dispenser Case
666-2 Series 25 ft. x 0.0025 in. Reading Rolls with Dispenser Case
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 666-2 Series
- Length:
- 25 ft
- Material:
- Plastic, Tempered Steel
- Size:
- 0.0025
- Width:
- 1/2 in