25 ft. x 0.004 in. Reading Rolls with Dispenser Case

You last purchased this on
 
L.S. Starrett

666-4 Series 25 ft. x 0.004 in. Reading Rolls with Dispenser Case

This product requires certification to purchase.
You last purchased this on
 
L.S. Starrett

666-4 Series 25 ft. x 0.004 in. Reading Rolls with Dispenser Case

  • Fast #
  • Part #S6664
  • Item #465134
  • Manufacturer Part #52801
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
666-4 Series
Length:
25 ft
Material:
Plastic, Tempered Steel
Size:
0.004
Width:
1/2 in