25 ft. x 0.006 in. Reading Rolls with Dispenser Case
666-6 Series 25 ft. x 0.006 in. Reading Rolls with Dispenser Case
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 666-6 Series
- Length:
- 25 ft
- Material:
- Plastic, Tempered Steel
- Size:
- 0.006
- Width:
- 1/2 in