12 in. Reading Rolls with Dispenser Case
667-3 Series 12 in. Reading Rolls with Dispenser Case
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 667-3 Series
- Length:
- 12 in
- Material:
- Steel
- Width:
- 1/2 in