7/16 x 1/4 in. Arbor 1 Piece
7/16 x 1/4 in. Arbor 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 5/8 in
- Diameter:
- 1/4 in
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/16 in
- Tool Type:
- Arbor