8-1/8 in. Magnetic Base with Swivel Post Assembly
8-1/8 in. Magnetic Base with Swivel Post Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 5/16 in
- GSA Approved:
- No
- Height:
- 6-1/2 in
- Length:
- 8-1/8 in
- Shape:
- Rectangular
- Tool Type:
- Magnetic Base
- Width:
- 1-5/8 in