1/2 x 12 in. Hacksaw Blade

You last purchased this on
 
L.S. Starrett

BlueStripe® 1/2 x 12 in. Hacksaw Blade

This product requires certification to purchase.
You last purchased this on
 
L.S. Starrett

BlueStripe® 1/2 x 12 in. Hacksaw Blade

  • Fast #
  • Part #S40332
  • Item #520800
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
.025 in
Collection:
BlueStripe®
Teeth Per Inch:
24
Width:
1/2 in