1/2 in. Vinyl Steel Rule Case for 1/2 in. Wide Rule
1/2 in. Vinyl Steel Rule Case for 1/2 in. Wide Rule
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 1/2 in Wide Rule
- GSA Approved:
- No
- Material:
- Plastic
- Material Type:
- Vinyl