12 x 0.028 in. Tempered Steel Thickness Gage or Feeler
12 x 0.028 in. Tempered Steel Thickness Gage or Feeler
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- GSA Approved:
- No
- Length:
- 12 in
- Material:
- Tempered Steel
- Thickness:
- 0.028 in