1/4 in. OD x Threaded Indicator Attachment for 81, 25, 655 and 656 AGD Indicators

You last purchased this on
 
LS Starrett Company

1/4 in. OD x Threaded Indicator Attachment for 81, 25, 655 and 656 AGD Indicators

This product requires certification to purchase.
You last purchased this on
 
LS Starrett Company

1/4 in. OD x Threaded Indicator Attachment for 81, 25, 655 and 656 AGD Indicators

  • Fast #
  • Part #STR657Y
  • Item #1715973
  • Manufacturer Part #52765
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
81, 25, 655 and 656 AGD Indicators
End Connection 1:
OD Tube
End Connection 2:
Threaded
End Connections:
OD Tube x Threaded
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Product Type:
Indicator Attachment
UL Listed:
No