6-3/8 in. Jack Screw Set with Attachment
Little Giant 6-3/8 in. Jack Screw Set with Attachment
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Arm Extension Length:
- 2 in
- Automatic Shut-Off:
- No
- Collection:
- Little Giant
- GSA Approved:
- No
- Length:
- 6-3/8 in
- Size:
- 2-1/4 in - 3-3/8 in
- Tool Type:
- Jack Screw Set