Pin Vise 1/2 - 1/8 in.

You last purchased this on
 
L.S. Starrett

Pin Vise 1/2 - 1/8 in.

This product requires certification to purchase.
You last purchased this on
 
L.S. Starrett

Pin Vise 1/2 - 1/8 in.

  • Fast #
  • Part #S162C
  • Item #805188
  • Manufacturer Part #50601
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Coating:
Plain
GSA Approved:
No
Material:
Steel
Size:
1/2 in - 1/8 in
Tool Type:
Pin Vise