24 TPI Hacksaw Blade
Redstripe® 24 TPI Hacksaw Blade
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Length (in):
- 12 in
- Blade Material:
- Metal
- Blade Thickness (in):
- .025 in
- Collection:
- Redstripe®
- Teeth Per Inch:
- 24
- Width:
- 1/2 in