DESCRIPTION

  • Designed for ABS, PVC, cast iron, steel, or copper pipe
  • Features stainless steel band and screw; belt loop lugs to keep clamps secure; and spoke wheel beams for strength
  • Reusable

LSP Products Group 1-1/2 in. All Test Cap

LP0040

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
8 in
Height
1-1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS