DESCRIPTION

  • Belt loop lugs keep clamps secure
  • Features all stainless steel band and screw
  • Re-useable for greater economy
  • Spoke wheel beams give amazing strength
  • Use above or below ground for testing ABS, PVC, Cast Iron, steel or copper pipe

LSP Products Group 1-1/4 in. All Test Cap

LP0032

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
4 in
Height
1-1/4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS