1-1/2 in. Aluminum Flashing
1-1/2 in. Aluminum Flashing
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 10-3/4 in