• Cart

DESCRIPTION

LSP Products Group 1/2 x 1/2 in. FIP Stainless Steel Sink Connector

LSFC4PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
12 in
Material
Braided Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY