DESCRIPTION

LSP Products Group 1/2 x 3/8 in. Stainless Steel Dishwasher Connector

LKDW1PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FIP
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
60 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY