DESCRIPTION

  • Chloramine resistant soft cone on ballcock

LSP Products Group MightyFlex® 1/2 x 7/8 in. FIP Stainless Steel Closet Connector

LSWC4PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
Collection
MightyFlex®
Color Finish
Nickel
End Connection 1
Ballcock
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Length
12 in
Material
Braided Stainless Steel
Maximum Pressure
160 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1/2 in x 7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY