DESCRIPTION

LSP Products Group 1/2 x 7/8 in. Stainless Steel Compact Closet Connector

LSWC3PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
1/2 in
Fitting Size 2
7/8 in
Fitting Sizes
1/2 in x 7/8 in
Length
12 in
Material
Braided Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY