DESCRIPTION

  • Excellent physical properties for thermal insulation, shock absorption, and moisture vapor transmission
  • Peel and seal seam closure feature

LSP Products Group Innofoam™ 1-3/8 in. Self Seal

LF13812SSFT

Thickness:

SPECIFICATIONS

ASTM Specifications
ASTM E-84, ASTM E-96
Collection
Innofoam™
Inside Diameter
1-3/8 in
Length
1800 in
Material
Plastic
Material Type
Polyolefin
Thickness
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS