DESCRIPTION

  • For use with copper, ABS, PEX, and PVC pipe
  • Forms seal around pipe in concrete
  • Protects pipe during installations
  • Self-dispensing box

LSP Products Group Plasti-Sleeve® 1 in. Pipe Wrap Tape in Clear

LP3020

Length:

SPECIFICATIONS

Collection
Plasti-Sleeve®
Color Finish
Clear
Color Finish Category
Clear
IAPMO Listed
Yes
Length
200 ft
Material
Plastic
Maximum Temperature
180
Thickness
4 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS