DESCRIPTION
- No-hub adapter is made of 100% brass
- Sand-blasted finish provides excellent adhesion to water proofing systems
- Versatile design can be used as a floor drain, area drain or deck drain
LSP Products Group 10 in. No-Hub copper Deck Drain
LT0211
Drain Opening:
SPECIFICATIONS
- Drain Opening
- 3 in
- Length
- 10 in
- Material
- Copper
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday