DESCRIPTION

  • Ideal for potable and hydronic water systems
  • Use in both residential and commercial construction
  • Use vertically and horizontally for both floor and wall installations

LSP Products Group 10 in. Plastic Hold Form

LP3064

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
8 in
Length
10 in