10 x 12-3/8 in. Plastic Hold Form
10 x 12-3/8 in. Plastic Hold Form
Frequently Purchased Together
Product Details
- Smooth exterior releases from concrete easily
- Internal ribs and thick nailing ring provide extra strength
- Versatile - use vertically and horizontally for both floor and wall installations
- Made in USA
Documents
Specifications
- Application:
- Electrical, Mechanical, Plumbing, Concrete Casting
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 10 in
- Height:
- 8 in
- Length:
- 12-3/8 in
- Material:
- Plastic
- PipeTubing Size:
- 10 in