DESCRIPTION

  • Designed for ABS or PVC SCH 40 DWV pipe. Hinged knockouts prevent center from falling into pipe. Constructed of high-impact Plastic. White in color. Made in U.S.A.

LSP Products Group 1000-Pack DWV PVC Test Wafer

LP0002

Diameter:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY