DESCRIPTION

LSP Products Group 11-1/4 in. Wall Mount Box with Hammer Arrestor in White

LOB723T

Material:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
White
Depth
3-4/5 in
Material
Plastic
Width
11-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY