11-1/4 in x 6-1/4 in x 3-4/5 in Washing Machine Uponor ProPEX® Supply Box
11-1/4 in x 6-1/4 in x 3-4/5 in Washing Machine Uponor ProPEX® Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010 2004
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- White
- Fire Rated:
- No
- Height:
- 8-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 13-3/4 in
- Overall Box Size:
- 11-1/4 in x 6-1/4 in x 3-4/5 in
- Supply Box Connection Type:
- Uponor ProPEX®
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes