1/2 in. Wirsbo Copper Stub-Out
1/2 in. Wirsbo Copper Stub-Out
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Accepts sweat and compression valves
- Pre-formed to reduce installation time and cost
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- Stub End
- End Connections:
- Barbed x Stub End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Copper
- Material Type:
- Type L