DESCRIPTION

  • Made in the USA

LSP Products Group 150-Pack Slip-On Test Cap in Orange

LP0021

Diameter:

SPECIFICATIONS

Color Finish
Orange
Color Finish Category
Oranges
Diameter
4 in
End Connection 1
Slip On
Height
1-11/64 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY