DESCRIPTION

  • Features "Peel & Seal" seam closure
  • Length of sections 6'
  • Temperature range: -200° F to 200° F or -129° C to 93° C

LSP Products Group Innofoam™ 2-1/8 in. x 102 ft. Self Seal

LF21838SS

Thickness:

SPECIFICATIONS

ASTM Specifications
ASTM C-177
Collection
Innofoam™
Color Finish
Black
Inside Diameter
2-1/8 in
Length
102 ft
Material
Plastic
Material Type
Polyolefin
Thickness
3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS