DESCRIPTION

LSP Products Group Innofoam™ 2-5/8 in. Self Seal

LF25812SSFT

Thickness:

SPECIFICATIONS

ASTM Specifications
ASTM C-518, ASTM E-84, ASTM E-96
Collection
Innofoam™
Inside Diameter
2-5/8 in
IsAcceptableImage
Length
720 in
Material
Plastic
Material Type
Polyolefin
Thickness
1/2 in

Starting at
Call for Pricing
  • QUANTITY