DESCRIPTION
- Designed for ABS, PVC, cast iron, steel, or copper pipe
- Features stainless steel band and screw; belt loop lugs to keep clamps secure; and spoke wheel beams for strength
- Reusable
LSP Products Group 20-Pack All Test Cap
LP0039
Diameter:
SPECIFICATIONS
- Color Finish
- Black
- Color Finish Category
- Blacks
- Diameter
- 6 in
- Height
- 1-1/2 in
- Material
- Plastic
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday