DESCRIPTION

  • Designed for ABS or PVC SCH 40 DWV pipe and fittings
  • Friction-hold test cap for one story testing
  • No solvent cementing required, cap slips over end of pipe or inserts into fittings

LSP Products Group 280-Pack Slip-On Test Cap in Orange

LP0020

Diameter:

SPECIFICATIONS

Color Finish
Orange
Color Finish Category
Oranges
Diameter
3 in
End Connection 1
Slip On
Height
1-21/32 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS