DESCRIPTION

  • Braided connector provides easy installation, no special tools or soldering required
  • Chloramine resistant washers and tubing
  • Exclusive POWR-TIGHT 12-point crimp is many times industry standard
  • Withstands dramatic changes in water pressure

LSP Products Group 3/4 x 3/4 in. Stainless Steel Dishwasher Connector

LWAS1PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
FGHT
End Connection 2
FGHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Length
72 in
Material
Braided Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS