DESCRIPTION

  • Easy installation, no special tools required

LSP Products Group 3/4 x 3/4 in. Stainless Steel Washing Machine Hose

LWAS3PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
Hose
End Connection 2
Hose
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
48 in
Material
Braided Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY