DESCRIPTION

  • Chloramine resistant soft cones and tubing
  • Easy installation, no special tools required
  • Exclusive POWR-TIGHT 12-point crimp many times industry standard
  • Stainless steel braiding and reinforced PVC liner provide superior performance
  • Withstands dramatic changes in water pressure

LSP Products Group 3/8 x 3/8 in. Stainless Steel Dishwasher Connector

LKDW6PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Length
60 in
Material
Stainless Steel
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS