DESCRIPTION

  • Chloramine resistant soft cone on ballcock

LSP Products Group 3/8 x 7/8 in. Compact Stainless Steel Closet Connector

ASWC1PP

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
Fitting Size 1
3/8 in
Fitting Size 2
7/8 in
Fitting Sizes
3/8 in x 7/8 in
Length
20 in
Material
Braided Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY